Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Usb 3.0 Storejet 25S3 2.5 Sata Hard Drive Enclosure

  • Mfr # TS0GSJ25S3

  • Zoro # G3472836


product price: $34.73
/ea

Key Features

Material
Aluminum
Input Voltage
5 V DC
Standards
CE, FCC, BSMI.
Includes
Quick Start Guide, Warranty Card, USB Cable.
Power Source
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS0GSJ25S3
Zoro #
G3472836
UPC #
760557828105
Country of Origin
Unknown

Dimensions

Height
0.5 in
Depth
5.1 in
Width
3.1 in

Details

Item
Drive Enclosure
Material
Aluminum
Input Voltage
5 V DC
Standards
CE, FCC, BSMI.
Includes
Quick Start Guide, Warranty Card, USB Cable.
Power Source
USB
Host Interface
USB 3.0
Number of Total Expansion Bays
1
Platform Supported
Mac, PC
Package Contents
StoreJet 2.5 SATA (USB 3.0), Quick Start Guide, Warranty Card, USB Cable
Form Factor
External
Certifications & Standards
CE, FCC, BSMI
Number of 2.5" Bays
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.