Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB Flash Drive, USB3.1 Gen1

  • Mfr # TS256GJF700

  • Zoro # G716430648


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
2.4 in
Width
0.7 in
Features
Durable, Compact
Storage Capacity
256 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS256GJF700
Zoro #
G716430648
UPC #
760558000000
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.4 in
Width
0.7 in
Height
0.3 in

Details

Color
Black
Features
Durable, Compact
Storage Capacity
256 GB
Item
Flash Drive
Host Interface
USB 3.1 (Gen 1) Type A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.