
24" x 60" x .060", Light Blue, Rubber Table Mat, Including Hardware
Mfr # MTLP2460B
Zoro # G7567586
product price: $112.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTLP2460B
Zoro #
G7567586
UPC #
665355881089
Country of Origin
Korea, Republic of
Description
The MT2500 series ESD rubber mats are made from proven 0.060′′ thick 2-ply rubber. A conductive layer backs the static dissipative top layer that creates outstanding electrical performance characteristics. The 2500 series offers excellent resistance to hot solders, soldering irons and most solvents.
MT2500 series is available in 50′ rolls in 24′′, 30′′, and 36′′ widths. Pre-cut mat sizes are packaged individually with two (2) female 10 mm snaps and a common point ground cord.
Meets or exceeds requirements of ANSI ESD-S20.20 and the recommendations of ESD 4.1
MT2500 series is available in 50′ rolls in 24′′, 30′′, and 36′′ widths. Pre-cut mat sizes are packaged individually with two (2) female 10 mm snaps and a common point ground cord.
Meets or exceeds requirements of ANSI ESD-S20.20 and the recommendations of ESD 4.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.