Zoro Homepage

36" x 60" x .080", Gray, Rubber Table Mat, Including Hardware

  • Mfr # MT3660GY

  • Zoro # G7562914


product price: $184.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT3660GY
Zoro #
G7562914
UPC #
665355880754
Country of Origin
Korea, Republic of

Description

Anti-Static workstation mats are made of a durable 2-ply rubber that offers excellent resistance to hot solders, soldering irons and most solvents. A conductive layer backs the static dissipative top layer that creates outstanding electrical performance characteristics. Includes two installed 10mm ground snaps and a 15' low profile common point ground cord. Available in Nasa Blue, Royal Blue, Green or Gray with the following features:
Size: 36" x 60" x .080”
Dissipative work surface: 10E6 - 10E8 ohms Rtt
Thickness: 0.080 Inches
Resistance to Ground: 8 x 10E6-8 ohms
Resistance Point to Point: 2 x 10E6-8 ohms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.