
ComfortGEL Washable ESD Anti-Fatigue Mat, 60" x 36", Black
Mfr # FM66036BK
Zoro # G7568873
product price: $325.95
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM66036BK
Zoro #
G7568873
UPC #
665355875217
Country of Origin
Taiwan, Province of China
Description
ComfortGEL ESD Anti-Fatigue Mats provides maximum softness and cushioning while
Transforming Technologies ComfortGEL ESD Anti-Fatigue mat prevents worker fatigue in controlled environments. This non-slip, water resistant mat is constructed from a close cell rubberized gel foam which provides an exceptionally high level of performance and comfort. The ComfortGEL anti-fatigue mats can be cleaned to clean room level100 by request. Made from specially formulated antimicrobial and antibacterial material to promote cleanliness.
Meets or exceeds requirements of ANSI ESD-S20.20 and the recommendations of ESD STM7.1.
Transforming Technologies ComfortGEL ESD Anti-Fatigue mat prevents worker fatigue in controlled environments. This non-slip, water resistant mat is constructed from a close cell rubberized gel foam which provides an exceptionally high level of performance and comfort. The ComfortGEL anti-fatigue mats can be cleaned to clean room level100 by request. Made from specially formulated antimicrobial and antibacterial material to promote cleanliness.
Meets or exceeds requirements of ANSI ESD-S20.20 and the recommendations of ESD STM7.1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.