
Conductive Rubber V-groove Floor Mat, Full Roll, 3'x32'
Mfr # FM103X32
Zoro # G7564883
product price: $898.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM103X32
Zoro #
G7564883
UPC #
665355874876
Country of Origin
Sri Lanka
Description
This conductive ESD floor runner has a non-slip, grooved surface that provides excellent traction and allows the mat to be easily cleaned.
A v-groove emboss provides a non-slip surface that provides excellent traction and allows the mat to be easily cleaned. The ribbed matting is also very resilient, allowing it to stand up to heavy foot traffic while still maintaining its ESD protection. The material also offers moderate chemical resistance. The matting is 1/8′′ thick matting is available in 4’x32′ rolls and an assortment of lengths. The Transforming Technologies GrooveSTATTM Conductive Rubber Matting provides the electrical properties specified by ESDA standards for floor mats. Most common ESD runners available are made with dissipative vinyl, which does not comply with ESD standards.
A v-groove emboss provides a non-slip surface that provides excellent traction and allows the mat to be easily cleaned. The ribbed matting is also very resilient, allowing it to stand up to heavy foot traffic while still maintaining its ESD protection. The material also offers moderate chemical resistance. The matting is 1/8′′ thick matting is available in 4’x32′ rolls and an assortment of lengths. The Transforming Technologies GrooveSTATTM Conductive Rubber Matting provides the electrical properties specified by ESDA standards for floor mats. Most common ESD runners available are made with dissipative vinyl, which does not comply with ESD standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.