Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conductive Trash Liners, 40" x 46", 4Mil, Black, 44 Gallon

  • Mfr # WBAS44-LB

  • Zoro # G7258782


product price: $10.75
/ea
Sold in multiples of 50 for $537.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBAS44-LB
Zoro #
G7258782
UPC #
665355884196
Country of Origin
United States

Details

Item
Trash Bags

Description

The conductive black trash liner has a 44 gallon capacity and fits Transforming Technologies WBAS180 trash can as well as similar size trash cans. Sold in packs of 50 liners.The WBASLB Anti-Static Trash Can Liner is ideal for clean rooms, manufacturing, inspection, quality control and research industries where static control is crucial. The average surface resistivity of the liners less than or equal to 10^4 ohms per square and static decay rate is less than two seconds. Features 44 gallon capacity 4 Mil Thickness Average surface resistivity is less than or equal to 10^4 ohms per square Static decay rate is less than two seconds. Sold in packs of 50 liners Meets or exceeds requirements of ANSI ESD-S20.20.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.