
Conductive Vinyl Chair Mat, 24"x48"
Mfr # FM72448
Zoro # G7568478
product price: $148.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM72448
Zoro #
G7568478
UPC #
665355875224
Country of Origin
United States
Description
The perfect solution for grounding chairs or carts in an industrial or manufacturing environment.
The VinylSTAT FM7 is made of a rigid conductive vinyl that protects carpets from wear and tear while providing a path-to-ground for static charges. The ESD properties of the matting are permanent and are unaffected by damage caused by moving furniture. The material is also an excellent floor runner for general uses.
The FM7 mats are made from a single layer of conductive vinyl, 0.090 thick, die cut with a lip to fit under typical desks. Runners in various lengths and full 75′ long rolls are also available. The surface resistivity of the matting is 10^3 10^6. Meets or exceeds requirements of ANSI ESD-S20.20 and the recommendations of ESD STM7.1.
The VinylSTAT FM7 is made of a rigid conductive vinyl that protects carpets from wear and tear while providing a path-to-ground for static charges. The ESD properties of the matting are permanent and are unaffected by damage caused by moving furniture. The material is also an excellent floor runner for general uses.
The FM7 mats are made from a single layer of conductive vinyl, 0.090 thick, die cut with a lip to fit under typical desks. Runners in various lengths and full 75′ long rolls are also available. The surface resistivity of the matting is 10^3 10^6. Meets or exceeds requirements of ANSI ESD-S20.20 and the recommendations of ESD STM7.1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.