
Cut Mat, Floor Runner, Gray, 1/8" x 3' x 6'
Mfr # FM33672GY
Zoro # G7567272
product price: $435.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM33672GY
Zoro #
G7567272
UPC #
665355875071
Country of Origin
United States
Description
This dissipative ESD floor runner has a non-slip, grooved surface that provides excellent traction and allows the mat to be easily cleaned.
V-groove floor runner mats can reduce slips and falls by increasing traction, even when exposed to moisture and chemicals. Transforming Technologies’ VinylStat FM3 V-Groove solid floor runners are made from a homogeneous polymer mix of durable PVC and are designed to provide a static-safe work area for a wide variety of applications where ESD properties are required.
The FM3’s matting is embossed with a V-Groove pattern that provides a non-slip surface that is easy to clean and has great lay-flat properties. Available in Gray.
Full rolls are available in the sizes: 3′ x 60′ and 4′ x 60′. Cut mats are also available in a variety of sizes and come ready to use with factory installed grounding snaps and low profile grounding cord.
Meets or exceeds requirements of ANSI ESD-S20.20 and the recommendations of ESD 4.1.
V-groove floor runner mats can reduce slips and falls by increasing traction, even when exposed to moisture and chemicals. Transforming Technologies’ VinylStat FM3 V-Groove solid floor runners are made from a homogeneous polymer mix of durable PVC and are designed to provide a static-safe work area for a wide variety of applications where ESD properties are required.
The FM3’s matting is embossed with a V-Groove pattern that provides a non-slip surface that is easy to clean and has great lay-flat properties. Available in Gray.
Full rolls are available in the sizes: 3′ x 60′ and 4′ x 60′. Cut mats are also available in a variety of sizes and come ready to use with factory installed grounding snaps and low profile grounding cord.
Meets or exceeds requirements of ANSI ESD-S20.20 and the recommendations of ESD 4.1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.