
IDP-STAT Permanently Dissipative Cleanroom Matting, 2'x4'
Mfr # MT552448
Zoro # G7564138
product price: $162.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT552448
Zoro #
G7564138
UPC #
665355880976
Country of Origin
United States
Description
Protect your sensitive items with this ultra-clean, particle-free, permanently static dissipative cleanroom ESD matting.
The IDP-STAT 5500 series utilizes a patented inherently static dissipative polymer alloy system to provide clean, permanent ESD protection. The IDP-STAT 5500 series provides consistent static dissipation that is not dependent on humidity and will last the life of the mat.
The 5500 series ESD control mats are ultra-clean:
Non-outgassing, non-blooming
Contains no particulates, plasticizers or phthalates
Permanently anti-static
With minimal cleaning requirements, the IDP-STAT material is ideal for cleanroom settings. Engineered with superior durability and see-through clarity, the IDP-STAT 5500 is an ideal material for softwall panels to separate working areas in controlled environments such as cleanrooms and data centers.
Applications:
Ideal for use in controlled environments such as cleanrooms. Creates an ultra-clean ESD safe work area by grounding for electrical charges as well as protecting the work surface from damage.
The IDP-STAT 5500 series utilizes a patented inherently static dissipative polymer alloy system to provide clean, permanent ESD protection. The IDP-STAT 5500 series provides consistent static dissipation that is not dependent on humidity and will last the life of the mat.
The 5500 series ESD control mats are ultra-clean:
Non-outgassing, non-blooming
Contains no particulates, plasticizers or phthalates
Permanently anti-static
With minimal cleaning requirements, the IDP-STAT material is ideal for cleanroom settings. Engineered with superior durability and see-through clarity, the IDP-STAT 5500 is an ideal material for softwall panels to separate working areas in controlled environments such as cleanrooms and data centers.
Applications:
Ideal for use in controlled environments such as cleanrooms. Creates an ultra-clean ESD safe work area by grounding for electrical charges as well as protecting the work surface from damage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.