Zoro Homepage

Non-Marking Heel Grounder, 35mm, Red, Buckle, 1Meg

  • Mfr # HG1580NM

  • Zoro # G7568128


product price: $11.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG1580NM
Zoro #
G7568128
UPC #
665355876115
Country of Origin
China

Description

The HG1580NM non-marking Sport Style heel grounders are ideal for boots, cross-training athletic shoes and other odd sized shoes.
Constructed from durable materials, with a moldable backing which better grips shoes for a tighter fit, the HG1580NM provides protection for staff on the move. A buckle closure makes it easy to put on and take off the heel grounders. Made with gray ESD rubber that will not leave marks on floors.
These heel grounders connect the person wearing them to ground via a proper floor mat or flooring material. Wearing the conductive ribbon inside the shoe or sock assures proper electrical contact with the user. A rugged 1 meg ohm molded resistor is standard. Heel grounders are worn on both feet to provide consistent grounding while in motion.
Heel grounders are worn on both feet to provide consistent grounding while in motion.
Meets or exceeds requirements of ANSI ESD-S20.20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.