
Output Nozzle For In3425, Evenly Spaced Holes, 12", Stainless Steel
Mfr # N0060-12SS
Zoro # G7563903
product price: $98.89
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N0060-12SS
Zoro #
G7563903
UPC #
665355882079
Country of Origin
China
Description
Change airflow of ionizers with output tips to handle unique and difficult point-of-use ionization applications.
The IN0010 nozzle tip comes standard with ionizers : IN6430, IN3425, IN3425PE, IN4000, and IN4000PE . The airflow can be changed with different output tips: Wide angle, long range, bendable, luer lock or manifold tips may be substituted depending on the application.
Output Nozzle Tip Options:
N0010: Standard – Creates a 15° output of air
N0020: Wide Angle – Creates a 90° output of air
N0030: Luer Lock – Allows you to attached a flexible tube to ionizers (tube is not included)
N0040: Long Range – A 2′′ long extension tube with a 15° output of air
N0050: Bendable – This is a metal tube which can be bent and stays into the desired position.
N0060: Manifold – A tube with holes in a line which creates a wall of air.
N0060 Lengths: 6′′,8′′,12′′,16 and 18′′ long
The IN0010 nozzle tip comes standard with ionizers : IN6430, IN3425, IN3425PE, IN4000, and IN4000PE . The airflow can be changed with different output tips: Wide angle, long range, bendable, luer lock or manifold tips may be substituted depending on the application.
Output Nozzle Tip Options:
N0010: Standard – Creates a 15° output of air
N0020: Wide Angle – Creates a 90° output of air
N0030: Luer Lock – Allows you to attached a flexible tube to ionizers (tube is not included)
N0040: Long Range – A 2′′ long extension tube with a 15° output of air
N0050: Bendable – This is a metal tube which can be bent and stays into the desired position.
N0060: Manifold – A tube with holes in a line which creates a wall of air.
N0060 Lengths: 6′′,8′′,12′′,16 and 18′′ long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.