Zoro Homepage

Output Nozzle For In3425, Evenly Spaced Holes, 4"

  • Mfr # N0060-04

  • Zoro # G7563517


product price: $82.45
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0060-04
Zoro #
G7563517
UPC #
665355882031
Country of Origin
China

Description

Change airflow of ionizers with output tips to handle unique and difficult point-of-use ionization applications.
The IN0010 nozzle tip comes standard with ionizers : IN6430, IN3425, IN3425PE, IN4000, and IN4000PE . The airflow can be changed with different output tips: Wide angle, long range, bendable, luer lock or manifold tips may be substituted depending on the application.
Output Nozzle Tip Options:
N0010: Standard – Creates a 15° output of air
N0020: Wide Angle – Creates a 90° output of air
N0030: Luer Lock – Allows you to attached a flexible tube to ionizers (tube is not included)
N0040: Long Range – A 2′′ long extension tube with a 15° output of air
N0050: Bendable – This is a metal tube which can be bent and stays into the desired position.
N0060: Manifold – A tube with holes in a line which creates a wall of air.
N0060 Lengths: 6′′,8′′,12′′,16 and 18′′ long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.