Zoro Homepage

Polyester Static Safe Hot Gloves 14" X-Large

  • Mfr # GL9104

  • Zoro # G7283237


product price: $45.79
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL9104
Zoro #
G7283237
UPC #
665355875897
Country of Origin
Canada

Description

You can have great static control and heat protection in one cleanroom compatible glove. Designed for printed circuit boards, hybrid circuits, semiconductors and other processes, the GL9100 series ESD safe hot glove provides static protection without compromising cleanliness. Gloves resist heat up to 302°F or 150°C. These gloves use a polyester knit fabric suffused with carbon fiber. Heat protection is enhanced with a 100% inner tricot knit polyester fabric liner and a full 14 inch length. A cuff mounted grounding snap is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.