Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Royal Blue ESD Tray Liner, 16" x 24"

  • Mfr # TM332000RB

  • Zoro # G7568986


product price: $24.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TM332000RB
Zoro #
G7568986
UPC #
665355882895
Country of Origin
Korea, Republic of

Description

The ESD tray liners are used to line the surface of process trays to keep items protected and from sliding around. ESD rubber provides a better path-to-ground and cushion versus the hard surface of the conductive tray. The economical dual layer rubber material is cut to fit a16"x24" process tray.The 0.080" thick ESD tray liner has a dissipative top layer and a conductive bottom layer. Meets or exceeds requirements of ANSI ESD S541-2003. RoHS compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.