
Sole Ground, 2 Meg, Large
Mfr # HG6032
Zoro # G7563343
product price: $17.69
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HG6032
Zoro #
G7563343
UPC #
665355876238
Country of Origin
China
Description
Full coverage sole Grounders provide a more complete path to ground than regular heel or toe grounders due to a wider and more consistent contact area.
ESD Sole Grounders (or ESD Foot Grounders) have over 20 times the surface contact of standard esd heel straps. This surface area advantage extends the life of the sole grounder over a standard heel grounders which fail over time due to even the slightest contamination, necessitating replacement or cleaning, wasting time and costing money.
These sole grounders provide rapid and complete static dissipation due to constant contact through entire walking motion. Wearing the conductive ribbon inside the shoe or sock assures proper electrical contact with the user. A rugged 1 meg ohm buried resistor is standard. Heel grounders are worn on both feet to provide consistent grounding while in motion.
Available in XS,S, M and L sizes with one or two meg resistors.
Sizing Guide
HG6005 – XS: Mens sizes up to size 6
HG6010 – S: Mens sizes 7-9
HG6020 – M: Mens sizes 10-12
HG6030 – L: Mens sizes 12+
Meets or exceeds requirements of ANSI ESDS20.20
ESD Sole Grounders (or ESD Foot Grounders) have over 20 times the surface contact of standard esd heel straps. This surface area advantage extends the life of the sole grounder over a standard heel grounders which fail over time due to even the slightest contamination, necessitating replacement or cleaning, wasting time and costing money.
These sole grounders provide rapid and complete static dissipation due to constant contact through entire walking motion. Wearing the conductive ribbon inside the shoe or sock assures proper electrical contact with the user. A rugged 1 meg ohm buried resistor is standard. Heel grounders are worn on both feet to provide consistent grounding while in motion.
Available in XS,S, M and L sizes with one or two meg resistors.
Sizing Guide
HG6005 – XS: Mens sizes up to size 6
HG6010 – S: Mens sizes 7-9
HG6020 – M: Mens sizes 10-12
HG6030 – L: Mens sizes 12+
Meets or exceeds requirements of ANSI ESDS20.20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.