Zoro Homepage

Wrist Strap Set, Black, 12', 4mm Maroon Fabric Band

  • Mfr # WB2643

  • Zoro # G7563508


product price: $10.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB2643
Zoro #
G7563508
UPC #
665355883625
Country of Origin
Taiwan, Province of China

Description

The WB2643 is a hypoallergenic ESD fabric wrist band set with a 12ft coil cord with 1 meg resistor. The soft, red woven fabric and 360°curved buckle of the wrist band allows the skin to breathe and makes it very comfortable to wear. The band uses hypoallergenic silver-plated nylon thread for conductivity and has a maximum resistance of 160 ohms. The standard band is standard with a 4mm snap. The coil cord's 2.5mm polyurethane coil insulation offers excellent coil memory and a swivel type banana jack increases coil life and prevents cord tangles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.