Zoro Homepage

Wrist Strap Set, Dual Line Coil Cord, 6, 4mm Maroon

  • Mfr # WB2580

  • Zoro # G7568697


product price: $22.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB2580
Zoro #
G7568697
UPC #
665355883595
Country of Origin
Taiwan, Province of China

Description

The adjustable WB2500 series dual wire fabric wrist strap set features two 180 degree conductive paths around the wrist, providing maximum skin contact. The band is standard with two 4mm male snaps and is used with dual wire resistance based constant monitors. Dual wire wrist straps provide redundancy. When used with dual wire resistance monitors, the WB2500 series wrist strap sets continuously verify resistance to ground.
The WB0025 is constructed with a stainless steel back plates, nylon molding and a premium elastic yarn that provides excellent fit for comfort and long life. Adjustable. The CC2080s polyurethane coil insulation and strain relief molding offers excellent coil memory and endurance.
Anti static wrist strap sets are great personal grounding solutions and the WB2500 series meets or exceeds requirements of ANSI ESD-S20.20 and ESDA Standard 1.1-2006.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.