
Wrist Strap Set, Premium Cc, 12', 4mm, 1 Meg
Mfr # WB8043
Zoro # G7566852
product price: $11.19
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WB8043
Zoro #
G7566852
UPC #
665355884059
Country of Origin
Taiwan, Province of China
Description
The WB8000 Series Wrist Band and Coil Cord set is a premium band set offered by Transforming Technologies. Features an elastic adjustable band with a unique locking clasp that eliminates excess wrist band material.The band is standard with 4mm, machined male snap and provides a 360 degree conductive contact around the wrist, providing maximum skin contact.
The Band Set is completed with a premium coil cord featuring 2.5mm polyurethane coil insulation with excellent coil memory. A shorter, swivel type banana jack increases coil life, prevents cord tangles and fits most bench grounds. It is uses highly conductive copper sulfide nylon thread for conductivity and it has a maximum resistance of 160 ohms.
Anti static wrist strap sets are great personal grounding solutions and the WB8000 series meets or exceeds requirements of ANSI ESD-S20.20 and ESDA Standard 1.1-2006.
The Band Set is completed with a premium coil cord featuring 2.5mm polyurethane coil insulation with excellent coil memory. A shorter, swivel type banana jack increases coil life, prevents cord tangles and fits most bench grounds. It is uses highly conductive copper sulfide nylon thread for conductivity and it has a maximum resistance of 160 ohms.
Anti static wrist strap sets are great personal grounding solutions and the WB8000 series meets or exceeds requirements of ANSI ESD-S20.20 and ESDA Standard 1.1-2006.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.