Wrist Strap Set, Premium Cc, 12', 4mm Machined Post
Mfr # WB4043
Zoro # G7567552
product price: $8.79
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WB4043
Zoro #
G7567552
UPC #
665355883700
Country of Origin
Taiwan, Province of China
Description
The WB4000 Series Wrist Band and Coil Cord set is a premium band set offered by Transforming Technologies. Featuring a machined 4mm snap post, the soft, wrist band features a 360 degree conductive contact around the wrist, providing maximum skin contact. The band uses hypoallergenic silver-plated nylon thread for conductivity and has a maximum resistance of 160 ohms. The soft, blue woven fabric of the wrist band allows the skin to breathe and is very comfortable to wear.
The Band Set is completed with a premium coil cord featuring 2.5mm polyurethane coil insulation with excellent coil memory. A shorter, swivel type banana jack increases coil life, prevents cord tangles and fits most bench grounds. It is uses highly conductive copper sulfide nylon thread for conductivity and it has a maximum resistance of 160 ohms.
The Band Set is completed with a premium coil cord featuring 2.5mm polyurethane coil insulation with excellent coil memory. A shorter, swivel type banana jack increases coil life, prevents cord tangles and fits most bench grounds. It is uses highly conductive copper sulfide nylon thread for conductivity and it has a maximum resistance of 160 ohms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.