Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Transit Auto Front Rear Ceramic Brake Pads And Parking Shoes Kit For Sprinter 3500 Dodge Freightliner KTN-100914

Front Rear Ceramic Brake Pads And Parking Shoes Kit For Sprinter 3500 Dodge Freightliner (Discontinued)

  • Mfr # KTN-100914
  • Zoro # G912880261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTN-100914
Zoro #
G912880261
UPC #
775629815754
Country of Origin
China

Description

Exclusive SilentGripTM Low Resin Ceramic formula provides superior braking performance (Smooth Friction, Extreme Temperature Stability, Quicker Compound Cooling) while maintaining low dust and noise


  • TQ OE-matched friction material gives our brake shoe the ideal balance between tensile and hardness and provide consistent wear, long life, and quiet operation
  • Fiber-Reinforced Multi-Layer Shim with rubber core eliminates noise, vibration, and harshness for complete quietness
  • Precision ground maximizes friction-to-drum contact
  • Engineered with High Carbon SteelRXTM alloy (Pressure Resistant, Thermal Conductive) and dipped in an Anti-Rust Black Paint to improve durability
  • Attached levers & pins included to match OE (on specific applications)
  • Scorched for almost no break-in process required, raised initial cold effectiveness and enhanced Pad-to-Rotor contact
  • Kit Includes: 1x Front Ceramic TEC Brake Pad Set (Hardware Included) + 1x Rear Ceramic TEC Brake Pad Set (With Sensor) (Hardware Included) + 1x Rear Top Quality Parking Brake Shoe
  • Kit Variations: KFN-100848
  • Part Reference Numbers : 8383 FT8383 FT8383A FT8383AF D1268 1268 SCD1268 8431 SG8431M SS8431M FT8431 FT8431F D1317A 1317A SCD1317A 938 NB938 938B

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.