This item is Discontinued.

Transit Auto Rear Brake Drum Shoes Kit For Chevrolet Sonic Trax K8N-100575

Rear Brake Drum Shoes Kit For Chevrolet Sonic Trax (Discontinued)

  • Mfr # K8N-100575
  • Zoro # G712225170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K8N-100575
Zoro #
G712225170
UPC #
827098238579
Country of Origin
China

Description

TQ OE-matched friction material gives our brake shoe the ideal balance between tensile and hardness and provide consistent wear, long life, and quiet operation


  • Engineered with carbon-enhanced XCastTM (G3000) iron castings to achieve an optimal wear resistance, tensile strength and steel hardness providing unmatched braking performance
  • Precision ground maximizes friction-to-drum contact
  • 100% Precision Spin and Mill-Balanced for smoother stopping and zero vibration at any speed
  • Attached levers & pins included to match OE (on specific applications)
  • Cross-Hatched interior finish to improve the shoes' ability to grip the drum surface, especially during initial brake applications or in wet conditions
  • Follows original manufacturers' designs for dispersing heat, helping to prolong drum life while reducing noise and vibration
  • Thermal Stability Profiling (TSP) tested for maximum tolerance to voluminous amount of constant thermal cycles
  • Kit Includes: 2x Rear Top Quality Brake Drum (Both Side) + 1x Rear Top Quality Drum Brake Shoe Set
  • Part Reference Numbers : AD90745 CD90745 PD90745 YH421770C YH421770 122.62041 123.62041 BD920176 85188 4406753 920176 950075 690011 Q197841 97841 AGM1023 BD180704 1011 NB1011 1011B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.