This item is Discontinued.

Transit Auto Rear Ceramic Disc Brake Pads Wear Sensor Kit For Jaguar XK XKR 4.2L with rear brakes KTW-101367

This item is Discontinued.

Transit Auto

Rear Ceramic Disc Brake Pads Wear Sensor Kit For Jaguar XK XKR 4.2L with rear brakes (Discontinued)

Mfr # KTW-101367
Zoro # G012280893
UPC # 775629772729
Country of Origin Unknown
Category Brake Pads
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTW-101367
Zoro #
G012280893
UPC #
775629772729
Country of Origin
Unknown

Description

Exclusive SilentGripTM Low Resin Ceramic formula provides superior braking performance (Smooth Friction, Extreme Temperature Stability, Quicker Compound Cooling) while maintaining low dust and noise


  • mPulse unique technology ensures the electronic control systems track physical or substance changes and turn them into electrical indicators with unmatched precision
  • Fiber-Reinforced Multi-Layer Shim with rubber core eliminates noise, vibration, and harshness for complete quietness
  • Engineered with high-quality material to ensure long-term performance and the capability to resist high temperatures
  • Engineered with High Carbon SteelRXTM alloy (Pressure Resistant, Thermal Conductive) and dipped in an Anti-Rust Black Paint to improve durability
  • Made with corrosion-free coating for highest durability on the market
  • /!\ Make sure to check how many brake pad wear sensors you need and how many this kit includes /!\
  • Kit Includes: 1x Rear Ceramic TEC Brake Pad Set (Hardware Included) + 2x Rear Mpulse Brake Pad Wear Sensor (Both Side)
  • Kit Variations: KCW-100861 KCW-100984 KNW-100956 KNW-100957 KNW-100958 KNW-101007 KNW-101008 KNW-101009 KPW-101066 KPW-101202 KSW-100510 KSW-100649 KTW-101210
  • Part Reference Numbers : 1095A D1095A 7874 8248 9160 7957 SG7874AM SG8248X AD7874A AD8248 AD9160 FT8248 PF7874AM PF7874AX PF8248X PF9160X QE7874AM QE8248X SS7874AM SS8248X SS9160X UP7874AM UP8248X D1095 1095 SCD1095 2BWS0391 T2R10119 EWS206

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.