Zoro Homepage
This item is Discontinued.
Transit Auto Rear Complete Shock Assembly And TOR Link Kit For Subaru Impreza Excludes WRX models KSS-105284

Rear Complete Shock Assembly And TOR Link Kit For Subaru Impreza Excludes WRX models (Discontinued)

  • Mfr # KSS-105284
  • Zoro # G412273761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSS-105284
Zoro #
G412273761
UPC #
775629822127
Country of Origin
Unknown

Description

Includes everything you need for strut replacement in a single, fully assembled unit with no need for a spring compressor


  • TOR exclusive USA-engineered powdered metal gusher bearing design enables grease to flow through the bearing to the stud for reduced friction and enhanced strength and stability
  • Precisely calibrated to meet the OE design, each application-specific coil spring type is engineered to restore ride height and support the vehicle's weight
  • Premium cover plate design allows for tighter tolerances vs traditional cover plate designs, providing a more durable and extended life for the link kit
  • Application-specific coil spring, mount and strut designs ensure optimized ride and handling experience unique to each vehicle profile
  • TOR engineered steel composition results in a stronger component. Our full-ball metal stud provides 36 degrees of smooth, consistent, rotational movement resulting in more responsive steering
  • Preassembled upper strut mount, coil spring, and strut feature an OE-style design for seamless fit, form, and function
  • Kit Includes: 1x Rear Unity Automotive Suspension Strut and Coil Spring Assembly + 1x Rear TOR Suspension Stabilizer Bar Link Kit
  • Kit Variations: K78A-100429 KSS-105214
  • Part Reference Numbers : 2345763 182696 172696 15980 SL72505XL MS80862 K750486 2653089 TK750486

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.