1000BASE-LX 1310nm(10 Km) SFP Module - 1 x 1000Base-LX
- Mfr # TN-SFP-LX1
- Zoro # G114882308
product price:Â
$
44.79
/ea
Key Features
Compatible With
MSA Compliant
Connector Type
LC
Width
0.5 in
Depth
2.2"
Height
0.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TN-SFP-LX1
- Zoro #
- G114882308
- UPC #
- 648177013838
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 0.5 in
- Depth
- 2.2"
- Height
- 0.3 in
Details
- Item
- SFP (mini-GBIC)
- Compatible With
- MSA Compliant
- Connector Type
- LC
- Media Type Supported
- Optical Fiber
- Compatibility
- The device is designed for use in Switches and routers compatible with Small Form Factor Pluggable Multi-Sourcing Agreement (MSA).
- Interfaces/Ports Details
- (1) LC 1000Base-LX
- Input Voltage
- 3.3 V DC
- Maximum Distance Supported
- 10 km
- Total Number of Ports
- 1
- Fiber Mode Supported
- Single-mode
- Ethernet Technology
- Gigabit Ethernet
- Environmentally Friendly
- Yes
- Form Factor
- Hot-pluggable
- Network Standard
- 1000Base-LX, Fiber Channel
- Minimum Operating Temperature
- 14°F (-10°C)
- Maximum Operating Temperature
- 185°F (85°C)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.