Zoro Homepage

10/100/1000BT RJ45-SFP

  • Mfr # TN-SFP-T-MG

  • Zoro # G714909429


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Network Technology
10/100/1000Base-T
Media Type Supported
Twisted Pair
Height
0.3 in
Compatibility
Multi-Sourcing Agreement (MSA) Compliant
Interfaces/Ports Details
(1) RJ-45 10/100/1000Base-T Auto-negotiation/MDI/MDI-X LAN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TN-SFP-T-MG
Zoro #
G714909429
UPC #
648177030958
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.3 in
Width
0.5 in
Depth
2.2 in

Details

Network Technology
10/100/1000Base-T
Media Type Supported
Twisted Pair
Compatibility
Multi-Sourcing Agreement (MSA) Compliant
Interfaces/Ports Details
(1) RJ-45 10/100/1000Base-T Auto-negotiation/MDI/MDI-X LAN
Connector Type
RJ-45
Ethernet Technology
Gigabit Ethernet
Item
SFP (mini-GBIC) Module
Number of Ports
1
Application
Data Networking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.