10/100BASE-TX POE TO OPEN SFP SLOT WITH -NA PWR SUPPLY

  • Mfr # SPOEB1040-105-NA

  • Zoro # G414882923


product price:  $322.99
/ea
Free Shipping & Returns

Key Features

Includes
SPOEB1040-105 Transceiver/Media ConverterPower Supply - North America
Height
1 in
Width
3.3 in
Depth
4.8"
Media Type Supported
Twisted Pair, Optical Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPOEB1040-105-NA
Zoro #
G414882923
UPC #
648177039890
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 in
Width
3.3 in
Depth
4.8"

Details

Item
Transceiver/Media Converter
Includes
SPOEB1040-105 Transceiver/Media ConverterPower Supply - North America
Media Type Supported
Twisted Pair, Optical Fiber
Network Technology
100Base-X, 10/100Base-TX
Total Number of Expansion Slots
1
Expansion Slot Type
SFP
Maximum Distance Supported
0.10 km
Number of SFP Slots
1
Number of Network (RJ-45) Ports
1
Network (RJ-45)
Yes
Ethernet Technology
Fast Ethernet
Power Source
AC Adapter
Environmentally Friendly
Yes
Total Number of Ports
1
PoE Port Type
PSE
Standards
EN55022:1994+A1:1996+A2:1997 Class A, FCC Part 15 Subpart B, UL 1950
Maximum Data Transfer Rate
100-Mbit/s
Network Standard
100Base-X, 10/100Base-TX
Power Consumption
20 W
Input Voltage
120 V AC, 230 V AC
Number of PoE (RJ-45) Ports
1
Number of Ports
1
Form Factor
Wall Mountable, Shelf Mount, Standalone, DIN Rail Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.