
19 4-SLOT MEDIA CONVERTER RACK MOUNT SHELF
Mfr # RMS19-SA4-02
Zoro # G914882928
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Depth
14 in
Includes
4-Slot Media Converter Shelf 4 x Brackets 3 x Slot Blanks
Height
1.8 in
Width
19 in
Mounting
Rack Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMS19-SA4-02
Zoro #
G914882928
UPC #
648177041176
Country of Origin
Taiwan, Province of China
Dimensions
Depth
14 in
Height
1.8 in
Width
19 in
Rack Width
19 in
Rack Height
1U
Details
Item
Rack Shelf
Includes
4-Slot Media Converter Shelf 4 x Brackets 3 x Slot Blanks
Mounting
Rack Mount
Application
Media Converter
Form Factor
Rack-mountable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.