4-PORT 10/100/1000BASET SWITCH, AC PWR, POE+ W/ NA PWR CORD

  • Mfr # SESPM1040-541-LT-AC-NA

  • Zoro # G214883106


product price:  $1,419.99
/ea
Free Shipping & Returns

Key Features

Width
10.1 in
Depth
4.3 in
Height
8.5 in
Mounting
Pole Mount, Wall
Includes
Self-Enclosed Managed Hardened Gigabit Ethernet PoE++ Switch, North American AC Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SESPM1040-541-LT-AC-NA
Zoro #
G214883106
UPC #
648177042654
Country of Origin
Taiwan, Province of China

Dimensions

Width
10.1 in
Depth
4.3 in
Height
8.5 in

Details

Item
Ethernet Switch
Mounting
Pole Mount, Wall
Includes
Self-Enclosed Managed Hardened Gigabit Ethernet PoE++ Switch, North American AC Power Cord
Manageable
Yes
Shared SFP Slot
Yes
Green Environmental Attribute
Environmentally Friendly
Power Source
Power Supply
Total Number of Network Ports
4
Series
SESPM1040-541-LT-xx
Total Number of Expansion Slots
1
Port/Expansion Slot Details
1 x Gigabit Ethernet Combo (Ethernet /SFP), 4 x Gigabit Ethernet Network
Expansion Slot Type
SFP (mini-GBIC)
Media Type Supported
Optical Fiber, Twisted Pair
Ethernet Technology
Gigabit Ethernet
Network Technology
10/100/1000Base-T, 1000Base-X
Number of SFP Slots
1
Layer Supported
2
Modular
Yes
Environmentally Friendly
Yes
Mounting Type
Pole Mount, Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.