
Managed Gigabit Ethernet PoE+ Switch 48 10/100/1000Base-T Ports + 4 1G/10GBase-X SFP+ Ports
Mfr # SM48TAT4XA-RP-NA
Zoro # G214887487
product price:Â $2,532.99
/ea
Free Shipping & Returns
Key Features
Includes
Managed Gigabit Ethernet PoE+ Switch, 1 x AC Power Supply, 19 in Rack Mount Brackets
Width
17.4 in
Height
1.7 in
Depth
14.8"
Redundant Power Supply Supported
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SM48TAT4XA-RP-NA
Zoro #
G214887487
UPC #
648177043132
Country of Origin
Taiwan, Province of China
Dimensions
Width
17.4 in
Height
1.7 in
Depth
14.8"
Details
Item
Ethernet Switch
Includes
Managed Gigabit Ethernet PoE+ Switch, 1 x AC Power Supply, 19 in Rack Mount Brackets
Redundant Power Supply Supported
Yes
Total Number of Network Ports
48
Total Number of Expansion Slots
4
Expansion Slot Type
SFP+
Environmentally Friendly
Yes
Network Technology
10/100/1000Base-T, 10GBase-X
Port/Expansion Slot Details
4 x 10 Gigabit Ethernet Expansion Slot, 48 x Gigabit Ethernet Network
Number of SFP+ Slots
4
Media Type Supported
Optical Fiber, Twisted Pair
Power Source
Power Supply
Manageable
Yes
Ethernet Technology
Gigabit Ethernet, 10 Gigabit Ethernet
Layer Supported
3
Modular
Yes
Network Standard
10/100/1000Base-T, 10GBase-X
Redundant Power Supply
Yes
Features
DHCP Relay
Form Factor
Rack-mountable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.