
CISCO COMPATIBLE SFP, 1000BASE-BX 1550NMTX/1490NMRX, SM LC 120KM (Discontinued)
- Mfr # TN-GLC-BX-D-120
- Zoro # G1196082
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TN-GLC-BX-D-120
Zoro #
G1196082
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
2.2"
Height
0.3"
Width
0.5"
Details
Connector Type
LC
Product Type
SFP (mini-GBIC)
Compatibility
MSA Compliant
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.