
CISCO COMPATIBLE SFP 20KM, 100BASE-FX 1310NM, DUPLEX (LC) SM (Discontinued)
- Mfr # TN-GLC-FE-100LX
- Zoro # G1194874
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TN-GLC-FE-100LX
Zoro #
G1194874
UPC #
-
Country of Origin
Unknown
Dimensions
Height
0.3"
Width
0.5"
Depth
2.2"
Details
Connector Type
LC
Product Type
SFP
Compatibility
This SFP is Multi Source Agreement Compliant
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.