Zoro Homepage

CISCO COMPATIBLE SFP 2KM, 100BASE-FX 1300NM, DUPLEX (LC) MM

  • Mfr # TN-GLC-FE-100FX

  • Zoro # G1200133


product price: $45.49
/ea

Key Features

Height
0.3"
Product Type
SFP
Depth
2.2"
Width
0.5"
Connector Type
LC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TN-GLC-FE-100FX
Zoro #
G1200133
UPC #
-
Country of Origin
Unknown

Dimensions

Height
0.3"
Depth
2.2"
Width
0.5"

Details

Product Type
SFP
Connector Type
LC
Compatibility
This SFP is Multi Source Agreement Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.