CWDM WAVELENGTH SFP - CISCO, COMPATIBLE 100BASE-LX 1390NM (Discontinued)
- Mfr # TNCWDM100LX1390
- Zoro # G1214264
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TNCWDM100LX1390
Zoro #
G1214264
UPC #
-
Country of Origin
Unknown
Dimensions
Width
0.5"
Depth
2.2"
Height
0.3"
Details
Compatibility
MSA Compliant
Connector Type
LC
Product Type
SFP
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.