CWDM WAVELENGTH XFP, 10GBASE-LR 1330NM SINGLE, MODE (LC) 40KM / (Discontinued)
- Mfr # TN-XFP-LR4-C33
- Zoro # G1195172
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TN-XFP-LR4-C33
Zoro #
G1195172
UPC #
-
Country of Origin
Unknown
Dimensions
Width
3.1"
Height
0.3"
Depth
0.7"
Details
Product Type
XFP
Connector Type
LC
Compatibility
Multi-Sourcing Agreement Compliant
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.