CWDM WAVELENGTH XFP, 10GBASE-LR 1490NM SINGLE, MODE (LC) 40KM / (Discontinued)
- Mfr # TN-XFP-LR4-C49
- Zoro # G1198322
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TN-XFP-LR4-C49
Zoro #
G1198322
UPC #
-
Country of Origin
Unknown
Dimensions
Width
3.1"
Height
0.3"
Depth
0.7"
Details
Connector Type
LC
Product Type
XFP
Compatibility
Multi-Sourcing Agreement Compliant
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.