
EMPOWERED ETHERNET SINGLE-PORT, POWER OVER ETHERNET, (Discontinued)
- Mfr # MIL-L100I-NA
- Zoro # G1200212
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MIL-L100I-NA
Zoro #
G1200212
UPC #
-
Country of Origin
Unknown
Dimensions
Width
4.6"
Height
2.4"
Details
Product Type
PoE Injector
Input Voltage
240 V AC
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.