
FAST ETHERNET MEDIA CONVERTER, 100BASE-T (RJ45) TO 100B-FX (Discontinued)
- Mfr # C2110-1014
- Zoro # G1214456
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C2110-1014
Zoro #
G1214456
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
6.5"
Height
0.9"
Width
3.4"
Details
Product Type
Transceiver/Media Converter
Compatibility
ION Platform Chassis
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.