
GBICS, OC12 622 MBPS 1310 NM SM LC, 20 KM (Discontinued)
- Mfr # TN-SFP-OC12S
- Zoro # G1213336
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TN-SFP-OC12S
Zoro #
G1213336
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
2.2"
Height
0.3"
Width
0.5"
Details
Connector Type
LC
Product Type
SFP
Compatibility
Optical Line Converter xFMFF4040-100
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.