
GIGABIT ETHERNET SMALL FORM, FACTOR PLUGGABLES 1000BASE-LX (Discontinued)
- Mfr # TN-SFP-LX16
- Zoro # G1212794
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TN-SFP-LX16
Zoro #
G1212794
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
2.2"
Width
0.5"
Height
0.3"
Details
Connector Type
LC
Product Type
SFP
Compatibility
Compatible with Small Form Factor Pluggable Mult-Sourcing Agreement (MSA).
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.