
HARDENED UNMANAGED SWITCH, 4-PORT GE , 2 SFP, 12-48VDC, - 40 - 75C
Mfr # SISTG1040-242-LRT
Zoro # G614878139
product price:Â $270.99
/ea
Free Shipping & Returns
Key Features
Depth
5.4 in
Standards
TAA Compliant
Height
1.7 in
Width
5.3 in
Mounting
DIN Rail, Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SISTG1040-242-LRT
Zoro #
G614878139
UPC #
648177042043
Country of Origin
Taiwan, Province of China
Dimensions
Depth
5.4 in
Height
1.7 in
Width
5.3 in
Details
Item
Ethernet Switch
Standards
TAA Compliant
Mounting
DIN Rail, Wall
Media Type Supported
Twisted Pair, Optical Fiber
Uplink Port
Yes
Expansion Slot Type
SFP (mini-GBIC)
Number of SFP Slots
2
Ethernet Technology
Gigabit Ethernet
Port/Expansion Slot Details
4 x Gigabit Ethernet Network, 2 x Gigabit Ethernet Expansion Slot
Environmentally Friendly
Yes
Network Technology
1000Base-X, 10/100/1000Base-T
Total Number of Network Ports
4
Manageable
No
Shared SFP Slot
No
Green Environmental Attribute
Environmentally Friendly
Description/Special Features
IP30
Layer Supported
2
Total Number of Expansion Slots
2
Includes
SISTG1040-242-LRT Ethernet Switch, Din Rail Bracket
Mounting Type
Wall Mountable, DIN Rail Mountable
Modular
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.