HARDENED UNMANAGED SWITCH, 8-PORT GE POE+, 2 SFP, 240W POE, 54VDC, - 40 - 75C

  • Mfr # SISTP1040-382-LRT

  • Zoro # G114878134


product price:  $425.99
/ea
Free Shipping & Returns

Key Features

Description/Special Features
IP30
Depth
5.4 in
Height
1.7 in
Mounting
Wall, Rail
Width
5.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SISTP1040-382-LRT
Zoro #
G114878134
UPC #
648177041718
Country of Origin
Taiwan, Province of China

Dimensions

Depth
5.4 in
Height
1.7 in
Width
5.3 in

Details

Item
Ethernet Switch
Description/Special Features
IP30
Mounting
Wall, Rail
Number of SFP Slots
2
Network Technology
10/100/1000Base-T, 1000Base-X
Total Number of Expansion Slots
2
Port/Expansion Slot Details
8 x Gigabit Ethernet Network, 2 x Gigabit Ethernet Expansion Slot
Total Number of Network Ports
8
Expansion Slot Type
SFP (mini-GBIC)
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair, Optical Fiber
Power Source
Power Supply
Stack Port
No
Manageable
No
Shared SFP Slot
No
Redundant Power Supply Supported
No
Uplink Port
No
Modular
Yes
Includes
Unmanaged Hardened Gigabit Ethernet PoE+ Switch, Din Rail Bracket
Layer Supported
2
Mounting Type
Wall Mountable, Rail-mountable

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.