Zoro Homepage

ION Fast Ethernet Media Converter Module 100Base-TX to 100Base-FX

  • Mfr # C2110-1039

  • Zoro # G415799503


product price: $339.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2110-1039
Zoro #
G415799503
UPC #
648177030651
Country of Origin
China

Description

The ION C2110 is a media converter module that provides an interface between 100Base-TX ports and 100Base-FX ports allowing users to integrate fiber optic cabling into 100Base-TX copper environments. Operating at Layer 1 the physical layer data is passed through the converter at line speed making it ideal for applications where low latency is essential. Features -Auto-Negotiation of speed and duplex on TP port -Auto-MDI MDIX on TP port -Link Pass Through -Far-End-Fault FEF detection -Automatic Link Restoration -Pause advertisement -Field Upgradeable Firmware -Can be used in any ION Platform Chassis -Standards based will link with any Standard 100Base-TX and any Standard 100Base-FX ports -Right Connector Type - LC multi-mode -Left Connector Type - RJ-45 -Fiber media converter -Data Transfer Rate - 100 Mbps -Data Link Protocol - Fast Ethernet -Compliant Standards - IEEE 802.3 -Max Transfer Distance - 1.2 miles -Optical Wave Length - 1300 nm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.