This item is Discontinued.

Transition Networks ION PLATFORM SLIDE-IN-CARDS, 10/100B-TX TO 100B-FX, 1300NM, SM (SC) C2210-1014

ION PLATFORM SLIDE-IN-CARDS, 10/100B-TX TO 100B-FX, 1300NM, SM (SC) (Discontinued)

  • Mfr # C2210-1014
  • Zoro # G1213275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2210-1014
Zoro #
G1213275
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
6.5"
Height
3.4"
Width
0.9"

Details

Compatibility
ION Platform Chassis
Product Type
Transceiver/Media Converter

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.