This item is Discontinued.

Transition Networks ION SLIDE-IN MODULE, 10/100/1000BASE-T (RJ45) TO, 1000B-SX 850NM MM SC C3210-1013

ION SLIDE-IN MODULE, 10/100/1000BASE-T (RJ45) TO, 1000B-SX 850NM MM SC (Discontinued)

  • Mfr # C3210-1013
  • Zoro # G1200833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3210-1013
Zoro #
G1200833
UPC #
-
Country of Origin
Unknown

Dimensions

Height
3.4"
Depth
6.5"
Width
0.9"

Details

Product Type
Transceiver/Media Converter
Compatibility
ION Platform Chassis

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.