LAN SWITCH, MANAGED HARDENED POE+ SWITCH, 8 10/100/1000BASE-T POE+, 4 100/10

  • Mfr # SISPM1040-384-LRT-C

  • Zoro # G814883179


product price: $1,197.99
/ea
Free Shipping & Returns

Key Features

Width
2.4 in
Depth
5.3 in
Height
5.4 in
Power Source
DC, Power Supply
Number of SFP Slots
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SISPM1040-384-LRT-C
Zoro #
G814883179
UPC #
648177041060
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.4 in
Depth
5.3 in
Height
5.4 in

Details

Item
Ethernet Switch
Power Source
DC, Power Supply
Number of SFP Slots
4
Expansion Slot Type
SFP
Manageable
Yes
Redundant Power Supply Supported
Yes
Port/Expansion Slot Details
8 x Gigabit Ethernet PoE+, 4 x Gigabit Ethernet Expansion Slot
Total Number of Expansion Slots
4
Network Technology
10/100/1000Base-T, 1000Base-X
Total Number of Network Ports
8
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber, Twisted Pair
Shared SFP Slot
No
Uplink Port
No
Stack Port
No
Layer Supported
2
Input Voltage
44 V DC, 57 V DC
Mounting Type
Wall Mountable, DIN Rail Mountable, Desktop
PoE (RJ-45) Port
Yes
Network (RJ-45)
Yes
Modular
Yes
PoE Budget
240 W
Color
Black
Networking Standards
IEEE 802.3ah, IEEE 802.3z, IEEE 802.3u, IEEE 802.3, IEEE 802.1x, IEEE 802.1w, IEEE 802.3af, IEEE 802.3ag, IEEE 802.1s, IEEE 802.3at, IEEE 802.1p, IEEE 802.1Q, IEEE 802.1ab, IEEE 802.3x, IEEE 802.1ad, IEEE 802.3ab, IEEE 802.3ad, IEEE 802.1D
Power Consumption
11.10 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.