M.2 NIC AND MM LC MEDIA CONVERTER, 65W
Mfr # NM2-GXE-2230-LC-201A
Zoro # G021706278
product price: $402.99
/ea
Free Shipping & Returns
Key Features
Operating System Compatibility
Windows 7, Windows 8.1, Windows 8, Windows 10, Linux
Form Factor
Plug-in Card
Host Interface
M.2
Number of Ports
1
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NM2-GXE-2230-LC-201A
Zoro #
G021706278
UPC #
783384249998
Country of Origin
Taiwan, Province of China
Details
Item
Gigabit Ethernet Card
Operating System Compatibility
Windows 7, Windows 8.1, Windows 8, Windows 10, Linux
Form Factor
Plug-in Card
Host Interface
M.2
Number of Ports
1
Media Type Supported
Optical Fiber
Fiber Mode Supported
Multi-mode
Color
Silver, Green
Network Standard
1000Base-SX
Device Supported
Computer, Server
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.