MANAGED FIBER AGGREGATION SWITCH, 20-PORT 100/1000 SFP, 4 SFP/RJ COMBO, 4 1G/10

  • Mfr # SM24DP4XA-NA

  • Zoro # G514883202


product price: $1,384.99
/ea
Free Shipping & Returns

Key Features

Width
17.4 in
Depth
8.3 in
Mounting
Rack
Height
1.7 in
Includes
Ethernet Switch, Power Cord (North America), 19" Rack Mount Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM24DP4XA-NA
Zoro #
G514883202
UPC #
648177043446
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.4 in
Depth
8.3 in
Height
1.7 in

Details

Item
Ethernet Switch
Mounting
Rack
Includes
Ethernet Switch, Power Cord (North America), 19" Rack Mount Brackets
Expansion Slot Type
SFP+, SFP (mini-GBIC)
Number of SFP Slots
24
Total Number of Expansion Slots
28
Environmentally Friendly
Yes
Uplink Port
Yes
Power Source
Power Supply
Media Type Supported
Optical Fiber, Twisted Pair
Number of SFP+ Slots
4
Shared SFP Slot
Yes
Total Number of Network Ports
4
Network Technology
10GBase-X, 1000Base-X, 10/100/1000Base-T
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Manageable
Yes
Port/Expansion Slot Details
4 x Gigabit Ethernet TP/SFP Combo, 4 x 10 Gigabit Ethernet Expansion Slot, 20 x Gigabit Ethernet Expansion Slot
Power Consumption
60 W
Green Environmental Attribute
Environmentally Friendly
Modular
Yes
Layer Supported
4
Mounting Type
Rack-mountable
Description/Special Features
DHCP Relay

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.