MANAGED HARDENED POE+ SWITCH, 2 10/100/1000BASE-T POE+ PORTS, 4 10/100/1000B

  • Mfr # SISPM1040-362-LRT

  • Zoro # G414883159


product price:  $856.99
/ea
Free Shipping & Returns

Key Features

Depth
5.3 in
Height
5.4 in
Width
2.4 in
Network Technology
10/100/1000Base-T, 1000Base-X
Manageable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SISPM1040-362-LRT
Zoro #
G414883159
UPC #
648177041152
Country of Origin
Taiwan, Province of China

Dimensions

Depth
5.3 in
Height
5.4 in
Width
2.4 in

Details

Item
Ethernet Switch
Network Technology
10/100/1000Base-T, 1000Base-X
Manageable
Yes
Stack Port
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Total Number of Network Ports
6
Port/Expansion Slot Details
2 x Gigabit Ethernet Expansion Slot, 6 x Gigabit Ethernet Network
Total Number of Expansion Slots
2
Redundant Power Supply Supported
Yes
Ethernet Technology
Gigabit Ethernet
Power Source
Power Supply, DC
Number of SFP Slots
2
Expansion Slot Type
SFP
Uplink Port
No
Shared SFP Slot
No
Mounting Type
DIN Rail Mountable, Wall Mountable
Networking Standards
IEEE 802.1w, IEEE 802.1p, IEEE 802.1D, IEEE 802.1ag, IEEE 802.3z, IEEE 802.1ad, IEEE 802.3af, IEEE 802.3ad, IEEE 802.1Q, IEEE 802.3at, IEEE 802.1ab, IEEE 802.3ah, IEEE 802.3ab, IEEE 802.1s, IEEE 802.3x, IEEE 802.1x, IEEE 802.3u, IEEE 802.3
Power Consumption
8.20 W
Network (RJ-45)
Yes
Layer Supported
2
Input Voltage
57 V DC
Modular
Yes
PoE Budget
120 W
Includes
Managed Hardened Gigabit Ethernet PoE+ Switch, Din Rail Bracket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.