MANAGED HARDENED POE+ SWITCH, 8 10/100/1000BASE-T POE+, 2 100/1000BASE-X S

  • Mfr # SISPM1040-582-LRT

  • Zoro # G914878068


product price: $1,348.99
/ea
Free Shipping & Returns

Key Features

Mounting
Wall
Width
2.4 in
Height
5.3 in
Depth
5.1 in
Standards
TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SISPM1040-582-LRT
Zoro #
G914878068
UPC #
648177042326
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.4 in
Height
5.3 in
Depth
5.1 in

Details

Item
Ethernet Switch
Mounting
Wall
Standards
TAA Compliant
Manageable
Yes
Expansion Slot Type
SFP (mini-GBIC)
Total Number of Expansion Slots
2
Total Number of Network Ports
8
Number of SFP Slots
2
Network Technology
1000Base-X, 10/100/1000Base-T
Port/Expansion Slot Details
8 x Gigabit Ethernet PoE++, 2 x Gigabit Ethernet Expansion Slot
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber, Twisted Pair
Environmentally Friendly
Yes
Shared SFP Slot
No
Green Environmental Attribute
Environmentally Friendly
Networking Standards
IEEE 802.3ad, IEEE 802.3, IEEE 802.3at, IEEE 802.3ae, IEEE 802.1D, IEEE 802.3bt, IEEE 802.3z, IEEE 802.1ab, IEEE 802.3u, IEEE 802.3ah, IEEE 802.1ag, IEEE 802.3x, IEEE 802.1w, IEEE 802.3af, IEEE 802.3az, IEEE 802.1Q, IEEE 802.1p, IEEE 802.1s, IEEE 802.1ad
Mounting Type
Wall Mountable, DIN Rail Mountable
Network (RJ-45)
Yes
PoE Budget
480 W
Includes
Managed Hardened Gigabit Ethernet PoE++ Switch, Din Rail Bracket
PoE (RJ-45) Port
Yes
Input Voltage
57 V DC, 52 V DC
Power Consumption
13 W
Power Source
DC
Modular
Yes
Layer Supported
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.